Beli mechanical seal for pump di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Unitta Power grip GT belt 3GT
    Mulai

    Rp189.900

    Unitta Power grip GT belt 3GT
    Deskripsi:
    Achieves high precision, high load and low noise with the new circular tooth profile. A toothed belt with a new arc tooth profile that uses involute meshing. The pulley tooth shape and belt tooth shape created by the involute movement are approximated to the utmost limit to realize excellent transmission capacity and extremely small backlash.
    atribut:
    • Belt Shape: 3GT
    • Belt Width (mm): 9
    • Pitch (mm): 3
    • Material (Tooth Cloth): Nylon Canvas
    • Material (Core Wire): Fiberglass Cord
    • Belt Thickness (mm): 2.4
    • Dimension PLD (mm): 0.381
    • Belt Nominal Width: 9
    • Body Material: Chloroprene Rubber
  2. Gates Unitta Asia V-Belt Power Grip GT 3GT Type (Vanbelt)
    Mulai

    Rp229.900

    Gates Unitta Asia V-Belt Power Grip GT 3GT Type (Vanbelt)
    Deskripsi:
    Achieves high accuracy, high load, and low noise with a new arc tooth profile.A toothed belt with a new arc tooth shape that uses involute meshing.The shape of the pulley teeth and the shape of the belt teeth created by the involute movement are approximated to the utmost, achieving excellent transmission capacity and minimal backlash.
    atribut:
    • Belt Width (mm): 9
    • Number of Teeth: 173
    • Pitch (mm): 3
    • Belt Pitch Circumference (mm): 519
    • Material (main body): Chloroprene rubber
    • Material (Tooth Cloth): Nylon canvas
    • Belt Thickness (mm): 2.4
    • Material (Core Wire): Fiberglass cord
  3. JP Mechanical Seal + Small Box for Water Pump
    16%
    Mulai

    Rp4.900

    JP Mechanical Seal + Small Box for Water Pump
    Deskripsi:
    Packing Pompa Air / Spare part Pompa Air.
  4. SANEI Mechanical Seal
    Mulai

    Rp3.900

    SANEI Mechanical Seal
    Deskripsi:
    Keunggulan Mechanical Seal-Terbuat dari stainless 304 yang anti karat-Bahan keramiknya terbuat dari karet dan keramik kualitas tinggi
  5. Ebara Mechanical Seal
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.299.900

    Ebara Mechanical Seal
    atribut:
    • Suitable For: 40LPS5.75A, 40LPS5.4A, 40LPD6.4A, 40LPS6.75E
    • Part Number: 111
  6. Latty Double Mechanical Seal
    Mulai

    Rp62.999.900

    Latty Double Mechanical Seal
    Deskripsi:
    Dynamic sealing by double acting cartridge mechanical seal. Capable of operating as a pressurised double mechanical seal or as a tandem seal without barrier pressure. Fully adaptable to any environment. Self-decoupling mounting wedges. Available in DBVP version: works as a double pressurised mechanical seal or as a tandem seal without barrier pressure. CARTseal B24810 DBVP incorporates a pumping screw (VP) to allow the circulation of the barrier fluid, avoiding the costly and time-consuming installation of a motor pump.
    atribut:
    • Fluids: All corrosive, abrasive and slightly clogging fluids
    • Material: Centrifugal pumps, Volumetric pumps, Vertical and horizontal agitators, Mixers
    • Pressure (bar): 0 to 25
    • Approvals: FDA, CE 1935/2004, ATEX, ACS (On Request)
    • Speed (m/s): 20.0
    • Temperature (°C): -20 to 200
  7. JABSCO Seal Mechanical Carbon Nitrile for Pump
    Mulai

    Rp3.099.900

    JABSCO Seal Mechanical Carbon Nitrile for Pump
    Deskripsi:
    These items replace worn or nonfunctioning parts in hydraulic pumps and should be matched to a pump with a compatible manufacturer part number.
    atribut:
    • UNSPSC: 31181604
  8. Ebara Mechanical Seal Fh-200
    Mulai

    Rp2.799.900

    Ebara Mechanical Seal Fh-200
    atribut:
    • Suitable For: FS FSD FQD FSDN LPD FDP NVD SNQD SQJ
  9. Nikkiso Eiko Monoflex Pump Part Mechanical Seal
    Mulai

    Rp3.599.900

    Nikkiso Eiko Monoflex Pump Part Mechanical Seal
    atribut:
    • Suitable Model: FG25-S7RC
  10. Gates Unitta Asia V-Belt Power Grip GT 5GT Type (Vanbelt)
    Mulai

    Rp779.900

    Gates Unitta Asia V-Belt Power Grip GT 5GT Type (Vanbelt)
    Deskripsi:
    Achieves high precision, high load and low noise with a new circular tooth profile.A toothed belt with a new circular tooth profile that uses involute meshing. Thepulley tooth shape created by involute motion and the belt tooth shape are as close as possible to each other, achieving excellent transmission capacity and extremely small backlash
    atribut:
    • Belt Type: 5GT
    • Belt Width (mm): 9
    • Number of Teeth: 80
    • Pitch (mm): 5
    • Belt Pitch Circumference (mm): 400
    • Belt Nominal Width: 9
    • Belt Thickness (mm): 5
    • Body Material: Chloroprene Rubber
    • Core Material: Fiberglass Cord
    • Dimensions PLD (mm): 0.5715
    • Kinds: GT Belt
    • Material (Tooth Cloth): Nylon canvas
    • Type: Twin Power
  11. TTO Mechanical Seal (Sil Mekanikal)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp20.900

  12. Latty Dynamic Single Mechanical Seal
    Mulai

    Rp28.999.900

    Latty Dynamic Single Mechanical Seal
    Deskripsi:
    Specially designed for applications where flush circulation is useless or prohibited, CARTseal B 24610 PP offers all the internal proven benefits of CARTseal B 24610 on a thinner gland plate configuration. Mechanical seal, 100% approved.
    atribut:
    • Fluids: All corrosive, abrasive and slightly clogging fluids
    • Material: Centrifugal pumps, Volumetric pumps, Vertical and horizontal agitators, Mixers
    • Pressure (bar): 0 to 25
    • Speed (m/s): 20.0
    • Temperature (°C): -20 to 220
  13. Gates Timing Belt PowerGrip (Belt Timing)
    Mulai

    Rp3.699.900

    Gates Timing Belt PowerGrip (Belt Timing)
    atribut:
    • Belt Type: Synchronous
    • Core Material: Oil & Heat Resistant (chloroprene)
    • Tooth Type: GT
    • Cord/Tensile: Fiberglass
    • Jacket: Nylon
    • No. of Teeth: 185
    • Pitch (mm): 14
    • Pitch Length (mm): 2590.00 + 1.080 | 2590.00 - 1.080
    • Width (mm): 55.000 + 1.600 | 55.000 - 1.600
    • hs (mm): 9.19
    • ht (mm): 5.84
  14. TERADA PUMP MFG. Parts For Mpt3-0071R
    Mulai

    Rp579.900

    TERADA PUMP MFG. Parts For Mpt3-0071R
    atribut:
    • Suitable Model: MPT3-0071R
  15. Hayward Mechanical Seal
    Mulai

    Rp859.900

    Hayward Mechanical Seal
    atribut:
    • Compatible for: Super Pump 1HP, 1.5HP, and 2HP
  16. DAYTON Seal & Gasket for Turbine Pump
    Mulai

    Rp769.900

    DAYTON Seal & Gasket for Turbine Pump
    Deskripsi:
    Seal kits keep the turbine pump's motor and bearing assemblies dry.
    atribut:
    • UNSPSC: 31160000
  17. MSG Mechanical Seal
    Mulai

    Rp1.099.900

Daftar Harga mechanical seal for pump Terbaru October 2026
Unitta Power grip GT belt 3GTRp189.900
Gates Unitta Asia V-Belt Power Grip GT 3GT Type (Vanbelt)Rp229.900
Nikkiso Eiko Monoflex Pump Parts Mechanical Seal SetRp2.199.900
JP Mechanical Seal + Small Box for Water PumpRp4.900
SANEI Mechanical SealRp3.900
Waterplus Mechanical SealRp7.900
Ebara Mechanical SealRp2.299.900
Ebara Sparepart Mechanical Seal PumpRp1.399.900
Latty Double Mechanical SealRp62.999.900
JABSCO Seal Mechanical Carbon Nitrile for PumpRp3.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)